£27.99
Ex VAT
£33.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Loctite's 50ml grey epoxy adhesive offers high-performance structural bonding with thermal conductivity and high compression strength. Ideal for metal components and heat-resistant applications, it resists temperatures up to +180°C. Supplied in a dual cartridge, it provides a strong bond, with a fixture time of 780 minutes.
Features and Benefits
• Withstands up to +180°C, ideal for heat-resistant bonding
• Efficient for heat dissipation
• Provides strong structural support
• Perfect for bonding metal components
• Supplied in a 50ml two-part cartridge for precise application
Notes
• Adhesive type: epoxy.
• Gap fill: 0.50mm.
• Shear/peel strength: 20N/mm².
• Fixture time: 780 minutes.
• Temperature: -55 to +180°C.
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 100°C° |
Brand | Loctite |
Colour | Grey |
Compatible Materials | Electrical Components Metal |
Container Type | Cartridge |
Drying / Bonding Time | 20min. |
EAN | 5010266423173 |
ECLASS Code | 23330105 |
Features | Extra-strong High Peel Strength High Temperature-resistant Low Temperature-resistant |
Flammable | No |
Grade | Fast |
MFR Part No. | 2053807 |
Pack Size | 50ml |
Product Composition | Epoxy |
Series | LOCTITE 9497 |
Temperature Resistance Range | -55°C to 180°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |
Water Resistant | Standard |