SKU:
LOC7258340R
MPN:
2056389
£79.49
Ex VAT
£95.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This two-part, ultra-clear epoxy adhesive provides a high-strength bond and low moisture absorption, making it ideal for bonding decorative panels and displays. It cures at room temperature with a fixture time of 210 minutes and offers temperature resistance from -55°C to +150°C, ensuring durability and reliability.
Features and Benefits
• High strength bond for durable applications
• Low moisture absorption enhances longevity
• Room temperature cure for convenience
• Exceptional shear/peel strength: 23 N/mm² / 1.5 N/mm
• Temperature resistance from -55°C to +150°C
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 100°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Plastic |
Container Type | Cartridge |
Drying / Bonding Time | 210min. |
EAN | 5010266365510 |
ECLASS Code | 23330105 |
Features | Chemical-Resistant Gap-filling High Temperature-Resistant |
Flammable | No |
Grade | Medium |
MFR Part No. | 2056389 |
Pack Size | 400ml |
Product Composition | Epoxy |
Resistance Type | Chemical-Resistant Extreme Temperature-Resistant |
Series | LOCTITE 9483 |
Temperature Resistance Range | -55°C to 145°C° |
Type | General Purpose |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |