£8.49
Ex VAT
£10.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These polyester-coated tapes are double-sided with a strong translucent adhesive for powerful initial stick, even with materials under stress and heat. The tough acrylic adhesive can withhold temperatures of -40°C up to +150°C with a short-term high resistance of 140°C, making the tapes a dependable option when making gaskets, adhering signage and laminating to foam rubbers.
Features and benefits
• Excellent short term high temperature resistance with aggressively strong adhesive
• Guaranteed performance under stress and altering temperatures, suitable for a wide range of uses and environments
• Products are crafted with a siliconized paper release liner preserving the tape until desired usage
• Available in a range of widths
Typical Applications
• Excellent choice for laminating to foam rubbers, making and sealing gaskets and adhering signage and displays
Notes
• For use with: assembly work and fixings
Standards
• RoHS compliant
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | Advance |
Colour | Clear |
ECLASS Code | 24230304 |
Length | 33m |
Material | Polyester |
MFR Part No. | 200514 |
Pack Quantity | 1 |
Tape Thickness | 0.09mm |
UNSPSC Code | 31201505 |
Width | 50mm |