£8.99
Ex VAT
£10.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Class-leading polycloth duct tape with a gloss water resistant finish, very high tack for instant grab, a consistant unwind and easy-to-tear capability.
The tape has a thicker sheeting which increases its abrasion resistance and strength. It also offers an improved high tack performance which delivers an excellent initial grab.
Features and Benefits
• Precise - tight unwind allows for controlled handling
• Easy to tear - will conform to awkward surfaces
• Class-leading - state of the art adhesive mixing and cloth coating
• Water Resistant finish
• Instant Grab
Notes
• Elongation: 18%
• Temperature range: from -50°C to +65°C
• Breaking load: 35 N.cm
Attribute | Value |
---|---|
Adhesive Material | Rubber Resin |
Brand | Advance |
Breaking Load | 35N.cm |
Colour | Silver |
ECLASS Code | 23330207 |
Elongation | 18% |
Length | 50m |
Material | Polycloth |
Maximum Operating Temperature | 65°C |
MFR Part No. | 233236 |
Minimum Operating Temperature | -50°C |
Series | AT132 |
Tape Thickness | 0.17mm |
UNSPSC Code | 31201523 |
Width | 100mm |