noscriptAdvance AT132 Duct Tape, Polycloth, White, 100mm x 50m 233656 | Cromwell Tools

Advance

AT132 Duct Tape, Polycloth, White, 100mm x 50m

SKU:

ADT9810650K

MPN:

233656

£10.99

Ex VAT

£13.19

Inc VAT

OUT OF STOCK

    Product Details

    Class-leading polycloth duct tape with a gloss water resistant finish, very high tack for instant grab, a consistant unwind and easy-to-tear capability.
    The tape has a thicker sheeting which increases its abrasion resistance and strength. It also offers an improved high tack performance which delivers an excellent initial grab.


    Features and Benefits
    • Precise - tight unwind allows for controlled handling
    • Easy to tear - will conform to awkward surfaces
    • Class-leading - state of the art adhesive mixing and cloth coating
    • Water Resistant finish
    • Instant Grab


    Notes
    • Elongation: 18%
    • Temperature range: from -50°C to +65°C
    • Breaking load: 35 N.cm


    Product Documents
    Product Specification
    Attribute
    Value

    Adhesive Material

    Rubber Resin

    Brand

    Advance

    Breaking Load

    35N.cm

    Colour

    White

    ECLASS Code

    23330207

    Elongation

    18%

    Length

    50m

    Material

    Polycloth

    Maximum Operating Temperature

    65°C

    MFR Part No.

    233656

    Minimum Operating Temperature

    -50°C

    Series

    AT132

    Tape Thickness

    0.17mm

    UNSPSC Code

    31201523

    Width

    100mm