£3.49
Ex VAT
£4.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Easy unwind water resistant tape with good low temperature performance. Used for damp proof membrane joining and joining and sealing polythene sheeting. Conforms to DEF STAN 75-1.
Breaking load: 16 N/cm
Elongation: 300%
Adhesion to steel/Self: 2.6/2.2 N/cm
Service temp: -40 to +90C
Attribute | Value |
---|---|
Adhesive Material | Rubber Resin |
Brand | Advance |
Breaking Load | 16N.cm |
Colour | Black |
ECLASS Code | 23330207 |
Elongation | 300% |
Length | 33m |
Material | Polythene |
Maximum Operating Temperature | 90°C |
MFR Part No. | 146543 |
Minimum Operating Temperature | -40°C |
Series | AT30 |
Tape Thickness | 0.15mm |
UNSPSC Code | 31201523 |
Width | 50mm |