£3.99
Ex VAT
£4.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A polythene film coated with a clean peel, pressure sensitive adhesive. Used for protection, masking and joining of sheeting to delicate surfaces during renovation, the protection of finished goods in production or during transit, masking off during sign writing and painting of buses, trucks etc. Easy to unwind and tear. Clean peel from most surfaces. UV and frost resistant. Environmentally responsible choice.
Breaking load: 15 N/cm
Elongation: 200%
Adhesion to steel: 1.3 N/cm
Service temp: -40 to 60°C
Application Temperature: 0 to 40°C
Storage Temperature: 12 to 25°C
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | Advance |
Breaking Load | 15N.cm |
Colour | White |
ECLASS Code | 23330207 |
Elongation | 200% |
Length | 33m |
Material | Polythene |
Maximum Operating Temperature | 60°C |
MFR Part No. | AT6102 |
Minimum Operating Temperature | -40°C |
Series | AT6102 |
Tape Thickness | 0.11mm |
UNSPSC Code | 31201523 |
Width | 50mm |