£43.49
Ex VAT
£52.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Scotch EPR Amalgamating tapes are non-vulcanising and shelf-stable with excellent electrical properties. Can be stretched up to 100% to give void-free, moisture-resistant insulation. Up to 90°C continuous operating temperatures and 130°C emergency overload temperature.
Features and Benefits
• Features a unique polyester liner that will not stick when unwinding
• Stretch up to 100% for void-free, moisture-resistant insulation
• Non-vulcanising, shelf stable
• Highly conformable, self-amalgamating EPR (Ethylene Propylene Rubber) based tape
• Classic black colour to match the majority of cables and cords
Typical Applications
• Low or high voltage applications and joints up to 69 kV
• For moisture sealing electrical connections
Standards
• ASTM
Technical Information
• Breaking load: 140 N.cm
• Temperature range: 90 to 130°C
Attribute | Value |
---|---|
Application Temperature Range | -18 to 90°C |
Brand | 3M |
Breaking Load | 140N.cm |
Colour | Black |
EAN | 0540071503319 |
ECLASS Code | 27149102 |
Elongation | 100% |
Length | 9.15m |
Material | EPR |
MFR Part No. | 7000138512 |
Pack Quantity | 1 |
Resistance Features | Moisture Resistant |
Series | 23 Scotch® |
Tape Thickness | 0.76mm |
UNSPSC Code | 31201502 |
Voltage Rating | 800V/mil |
Width | 50mm |