£1.79
Ex VAT
£2.15
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Temflex 1500 tape is a general-purpose PVC insulation tape. A good quality electrical tape, can be utilised for all manner of indoor and outdoor applications, and is available in 10 different colours.
Features and Benefits
• High quality - No residue when applied under normal conditions and removed up to 6 weeks later
• Offers excellent resistance to abrasion, acid, alkalis and varying weather conditions - including harsh sunlight
• Maintains a high level of performance in ambient temperatures up to 90°C
• Available in a variety of colours to suit your needs
Typical Applications
• Electrical maintenance and repair
Standards
• IEC 60454-3-1-5/F-PVCP/90
• VDE Marks Licence
Notes
• Thickness: 0.15mm
• Elongation: 170%
• Tape thickness 0.15mm
• Adhesion to steel: 1.8 N/10 mm
Attribute | Value |
---|---|
Application Temperature Range | 0 to 40°C |
Brand | 3M |
Colour | Blue |
EAN | 4001895959707 |
ECLASS Code | 27149102 |
Elongation | 170% |
Length | 25m |
Material | PVC |
MFR Part No. | 7000062303 |
Pack Quantity | 1 |
Resistance Features | Moisture Resistant |
Series | Temflex 1500 |
Tape Thickness | 0.15mm |
UNSPSC Code | 31201502 |
Voltage Rating | 40kV/mm |
Width | 19mm |