£30.79
Ex VAT
£36.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
General purpose gaps up to 0,25mm. Temperature up to 150°C. Use on rigid metals parts.
Seals close-fitting joints between rigid metal faces and flanges. The product cures when confined in the absence of air between close-fitting metal surfaces. It provides resistance to low pressures immediately after assembly. Typically used as a form-in-place gasket on rigid flanged connections. The nature of LOCTITE 574 reduces the migration of liquid product after application to the substrate. It has a high oil tolerance and excellent water and glycol resistance.
Features and Benefits
• Rigid bond strength
• Temperature effective, from -55 to +150°C
Typical Uses
• For machined, rigid metal flanges - general purpose
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Orange |
EAN | 5010266001166 |
ECLASS Code | 23071301 |
MFR Part No. | 234534 |
Pack Type | Bottle |
Size | 50ml |
Strength | Medium |
Temperature Range | -55 to 150°C |
UNSPSC Code | 31400000 |