£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Use in place of conventional gaskets. Very flexibile. Good gap fill and temperature resistance up to 300°C. No hazard symbols, no risk phrases.
Features and Benefits
• Highly flexible
• Excellent gap filling properties
• Temperature resistant
Notes
• Strength: flexible
• Colour: copper
• Temperature: -55 to +300°C
• Comment: flange sealant, high temperature resistant, no safety labelling
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Copper |
EAN | 5010266005492 |
ECLASS Code | 23071301 |
MFR Part No. | 2064108 |
Pack Type | Tube |
Size | 100ml |
Strength | High |
Temperature Range | -55 to 300°C |
UNSPSC Code | 31400000 |