noscriptVulcan Seals VG2 Gland Packing Pan Fibre 3/8x8m VG2-3/8 | Cromwell Tools

Vulcan Seals

VG2 Gland Packing Pan Fibre 3/8x8m

SKU:

VCN7268350E

MPN:

VG2-3/8

£46.79

Ex VAT

£56.15

Inc VAT

IN STOCK (8)

    Product Details

    Composite construction of PAN fibres combined with pure carbon fibres. Self-lubricating with superior packing properties - enhanced by graphite impregnation and high temperature lubricants, practically eliminates shaft scoring. Inter-braid, lattice construction improves sealing with less gland pressure. For use against oils, water, steam, solvents and general chemicals.


    Pressure rating: 80bar.
    Rotary speed: 10m/s.
    Temperature: -50°C + 250°C.
    pH range: 4 - 12.
    Roll length: 8m.


    Gland Packing
    We offer an extensive range of square section Gland Packing designed to minimise maintenance costs using the most advance materials. Available in other sizes and materials, please contact your local service centre for more details.


    How to determine the correct Gland Packing size
    • Measure diameter of shaft.
    • Measure inside diameter of gland (or stuffing box).
    • Gland ID - Shaft Diameter divide by 2
    This figure gives you the cross section of the area to be packed.
    • From the table, choose the gland packing with the closest size.
    If your figure is in-between, use the next size up.


      mm	inch
    3.2 1/8"
    5.0 3/16"
    6.5 1/4"
    8.0 5/16"
    9.5 3/8"
    10.0 3/8"
    11.0 7/16"
    12.5 1/2"
    14.5 9/16"
    16.0 5/8"
    19.0 3/4"
    20.0 3/4"
    22.0 7/8"
    25.0 1"

    Product Specification
    Attribute
    Value

    Application

    Designed to Replace and Out-Perform Traditional Graphited Asbestos, Glass Fibre and Natural Fibre Packing Suitable for Use Against Oils, Water, Steam, Solvents and General Chemicals Vulcan Type VG2 is An Exceptional Performance and Cost Effective General Purpose Packing Suitable for Most Plant Applications

    Brand

    Vulcan Seals

    ECLASS Code

    23079090

    Features

    Composite Yarn: Poly Acrylic Nitrile (PAN) Fibres with Pure Cotton Fibres Cost Effective, Long Life General Purpose Packing Inbuilt Lubrication Enhanced by Graphite Impregnation Virtually Eliminates Shaft Scoring and Wearing

    Material

    Pan Fibre

    MFR Part No.

    VG2-3/8

    Operating Temperature Range

    -50 to 250°C

    pH Range

    4 - 12

    Pressure Rating (Bar)

    80bar

    Roll Length

    8m

    Rotary Speed

    10m/s

    Section

    3/8in.

    UNSPSC Code

    31181701