£209.00
Ex VAT
£250.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Composite construction of PAN fibres combined with pure carbon fibres. Self-lubricating with superior packing properties - enhanced by graphite impregnation and high temperature lubricants, practically eliminates shaft scoring. Inter-braid, lattice construction improves sealing with less gland pressure. For use against oils, water, steam, solvents and general chemicals.
Pressure rating: 80bar.
Rotary speed: 10m/s.
Temperature: -50°C + 250°C.
pH range: 4 - 12.
Roll length: 8m.
Gland Packing
We offer an extensive range of square section Gland Packing designed to minimise maintenance costs using the most advance materials. Available in other sizes and materials, please contact your local service centre for more details.
How to determine the correct Gland Packing size
• Measure diameter of shaft.
• Measure inside diameter of gland (or stuffing box).
• Gland ID - Shaft Diameter divide by 2
This figure gives you the cross section of the area to be packed.
• From the table, choose the gland packing with the closest size.
If your figure is in-between, use the next size up.
mm inch
3.2 1/8"
5.0 3/16"
6.5 1/4"
8.0 5/16"
9.5 3/8"
10.0 3/8"
11.0 7/16"
12.5 1/2"
14.5 9/16"
16.0 5/8"
19.0 3/4"
20.0 3/4"
22.0 7/8"
25.0 1"
Attribute | Value |
---|---|
Application | Designed to Replace and Out-Perform Traditional Graphited Asbestos, Glass Fibre and Natural Fibre Packing Suitable for Use Against Oils, Water, Steam, Solvents and General Chemicals Vulcan Type VG2 is An Exceptional Performance and Cost Effective General Purpose Packing Suitable for Most Plant Applications |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Composite Yarn: Poly Acrylic Nitrile (PAN) Fibres with Pure Cotton Fibres Cost Effective, Long Life General Purpose Packing Inbuilt Lubrication Enhanced by Graphite Impregnation Virtually Eliminates Shaft Scoring and Wearing |
Material | Pan Fibre |
MFR Part No. | VG2-7/8 |
Operating Temperature Range | -50 to 250°C |
pH Range | 4 - 12 |
Pressure Rating (Bar) | 80bar |
Roll Length | 8m |
Rotary Speed | 10m/s |
Section | 7/8in. |
UNSPSC Code | 31181701 |