£10.49
Ex VAT
£12.59
Inc VAT
10 Variations Available
Product Details
Product Specification
Designed and engineered to replace and outlast traditional packings, particularly in abrasive media and high pressure rotary applications. VK1D is a square braided packing inter-braided from KEVLAR® Aramid fibres further reinforced with Inconel wire and impregnated with pure graphite and a corrosion inhibitor. A general purpose, wide-ranging, durable arduous duty packing. For use in rotary, reciprocating and static applications particularly against abrasive fluids, weak chemicals and water. Vulcan VK1D is a high strength valve packing also suitable for plunger pumps, turbines and static seals. Particularly for use against oils, air, water, hot steam and asphalt.
Pressure rating: 400bar.
Rotary speed: 12m/s.
Temperature: -100°C +300°C.
pH range: 1 - 13.
Attribute | Value |
---|---|
Application | For use in rotary, reciprocating and static applications particularly against abrasive fluids, weak chemicals and water. Vulcan VK1D is a high strength valve packing also suitable for plunger pumps, turbines and static seals. Particularly for use in oils, air, water, hot steam and asphalt. |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Thoroughly Impregnated with pure Graphite powder VK1D is suitable for use in plunger pumps, turbines and static seals |
Material | Kevlar® Aramid |
MFR Part No. | VK1D-1/8 |
Operating Temperature Range | -100 to 300°C |
pH Range | 1 - 13 |
Pressure Rating (Bar) | 400bar |
Roll Length | 8m |
Rotary Speed | 1m/s |
Section | 1/8in. |
UNSPSC Code | 31181701 |