Vulcan Seals

VM1 Gland Packing Phenolic Yarn Spec 3/16x8m

SKU:

VCN7268550B

MPN:

VM1-3/16

£82.99

Ex VAT

£99.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Vulcan VM1 is a universal Paper-Mill and Sugar-Mill packing, made of a unique Aramidic composite fibre. This special fibre combines an exceptionally high tensile strength 380,000 psi, outstanding heat resistance, linked to low friction and excellent cool running properties. This is a strong Thermoset fibre packing but it is also extremely soft. The low-friction factor reduces abrasion to up to 1/10 compared to Aramidic fibres, giving.


    VM1 is heat resistant and will not glaze, like usual Paper Mill & PTFE packing, even at high shaft speeds.


    Type VM5 is a very similar product in more economical form. It will provide the same service but care must be taken not to over-tighten the gland nor starve the packing of product or flush lubrication.


    Length: 8m


    Easy to cut and install, fast to break-in and with low susceptibility to adverse conditions, at installation or in-use.


    Limits are for guidance only. Product performance is dependent on materials and other operating conditions.


    Product Specification
    Attribute
    Value

    Application

    Sugar-Mill and demanding application packing, that is white non-staining, with excellent chemical resistance and is suitable for Kraft processes Universal Paper-Mill

    Brand

    Vulcan Seals

    ECLASS Code

    23079090

    Features

    Easy to cut and install, fast to break-in and low susceptibility to adverse conditions Provides exceptionally high tensile strength and outstanding heat resistance Suitable for universal paper-mill, sugar-mill, and demanding applications

    Material

    Composite Fibre

    MFR Part No.

    VM1

    Operating Temperature Range

    -50 to 2508°C

    pH Range

    2 - 12

    Pressure Rating (Bar)

    130bar

    Roll Length

    8m

    Rotary Speed

    20m/s

    UNSPSC Code

    31181701