£137.00
Ex VAT
£164.40
Inc VAT
24 Variations Available
Product Details
Product Specification
Vulcan VM1 is a universal Paper-Mill and Sugar-Mill packing, made of a unique Aramidic composite fibre. This special fibre combines an exceptionally high tensile strength 380,000 psi, outstanding heat resistance, linked to low friction and excellent cool running properties. This is a strong Thermoset fibre packing but it is also extremely soft. The low-friction factor reduces abrasion to up to 1/10 compared to Aramidic fibres, giving.
VM1 is heat resistant and will not glaze, like usual Paper Mill & PTFE packing, even at high shaft speeds.
Type VM5 is a very similar product in more economical form. It will provide the same service but care must be taken not to over-tighten the gland nor starve the packing of product or flush lubrication.
Length: 8m
Easy to cut and install, fast to break-in and with low susceptibility to adverse conditions, at installation or in-use.
Limits are for guidance only. Product performance is dependent on materials and other operating conditions.
Attribute | Value |
---|---|
Application | Sugar-Mill and demanding application packing, that is white non-staining, with excellent chemical resistance and is suitable for Kraft processes Universal Paper-Mill |
Brand | Vulcan Seals |
ECLASS Code | 23079090 |
Features | Easy to cut and install, fast to break-in and low susceptibility to adverse conditions Provides exceptionally high tensile strength and outstanding heat resistance Suitable for universal paper-mill, sugar-mill, and demanding applications |
Material | Composite Fibre |
MFR Part No. | VM5 |
Operating Temperature Range | -50 to 2508°C |
pH Range | 2 - 12 |
Pressure Rating (Bar) | 130bar |
Roll Length | 8m |
Rotary Speed | 20m/s |
UNSPSC Code | 31181701 |