£96.49
Ex VAT
£115.79
Inc VAT
2 Variations Available
Product Details
Product Specification
The 3145 90ML from Dow Corning is a RTV clear adhesive/sealant for electrical and electronic applications.
Features and Benefits
• Non flowing
• Room temperature cure
• High tensile/tear strength and elongation
• MIL-A-46146 group II
• No mixing required
• Adhesive colour is transparent
• Tube dispenser
• 626% elongation
• 90ml volume
• Operating temperature range of -45°C to 200°C
Applications: Industrial
Dispensing Method Tube
Adhesive Colour Transparent
Volume 90ml
Elongation 675 %
Operating Temperature Min -55 °C
Cure Time 72 h
Operating Temperature Max 200 °C
Colour Transparent
SVHC No SVHC (17-Dec-2015)
Tear Strength 33000 N-m
Dielectric Strength 21 kV/mm
Attribute | Value |
---|---|
Brand | Dowsil |
Colour | Clear |
Cure Time | 72hr |
ECLASS Code | 22170390 |
Features | can be Considered for Uses with Mil Spec Requirements Faster In-line Processing with Optional Heat Acceleration High Tensile or Tear Strength and Elongation No Mixing Required Room Temperature Cure Room Temperature Cure, No Ovens Required |
MFR Part No. | 3145C310 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Polydimethylsiloxane Adhesive |
Series | RTV |
Temperature Resistance Range | -45 to +200°C |
UNSPSC Code | 31201606 |