£11.99
Ex VAT
£14.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These construction silicone sealants are designed to be easy to use, fast-curing and anti-fungal. The sealant formula ensures a low dirt pick-up rate for better appearance over a duration of time, and is offered in 5 colours to suit a range of environments.
Features and Benefits
• The powerful anti-fungal formula prevents mould growth and keeps sealed surfaces looking clean
• The formula is waterproof to protect surfaces and seals against water damage
• Extremely fast curing, for quick and efficient application and use
• Offered in white, brown, grey, black and transparent for a huge range of applications
• Can be used for weather-sealing with its durable tough formula
• Formula has been approved for glass to glass and glass to aluminium
Typical Applications
• For weather-sealing, and general sealant use
Standards
• Certified under the harmonized European standard
EN15651 for façade, glazing, cold climate and sanitary
applications in compliance with the Construction
Product Regulation.
• Meets ISO11600 F and G 20LM
• Tested to ISO 8339 and ISO 10590/10563.
Notes
• Comaptible applicator guns:
KEN7151000K - 310ml C20 silicone sealant gun
KEN7151400K - 310ml heavy duty ergonomic sealant applicator gun
KEN7151200K 310ml plastic cartridge gun
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Grey |
Cure Time | 0.5hr |
EAN | 5029347601287 |
ECLASS Code | 22170390 |
Features | Contains a powerful anti fungal compound to prevent mould growth Extremely low dirt pick up Faster curing than conventional low mod sealants Flexible - movement accommodation of +/- 20% Waterproof seal |
MFR Part No. | 335GY |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Non-drip paste |
Temperature Resistance Range | -40 to 150°C |
UNSPSC Code | 31201606 |