£10.79
Ex VAT
£12.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
5024A silicone sealant is a general-purpose adhesive sealant that's ready to use on non-porous surfaces.
Features and Benefits
• Resists temperatures between -60°C to 204°C
• High modulus properties ensure the cured sealant remains in shape and doesn't slump
• Available in black and grey to suit your requirements
Typical Applications
• Glass
• Glazed ceramics
• Aluminium
• Metal
Standards
• ISO 11600
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | Grey |
EAN | 5017419374085 |
ECLASS Code | 22170390 |
MFR Part No. | 1040551 |
Pack Size | 310ml |
Pack Type | Tube |
Product Composition | Silicone |
Series | 5024A |
Temperature Resistance Range | 60 to 204°C |
UNSPSC Code | 31201606 |