£8.79
Ex VAT
£10.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Mildew Resistant Silicone Sealant for Refrigeration Units
A one-part, acetoxy, silicone rubber sealant which has excellent adhesion to a variety of surfaces.Contains a food grade fungicide. Ideal for sealing refrigeration units and areas where food contact is likely. (Meets US Food and Drugs Administration Regulation Number 21CFR177.2600)
Features and Benefits
• Conforms to BS5889 Type B
• Fast cure
• High modulus-acetoxy cure type
• Silicone & Acrylic Sealants - Dow Corning
Typical Application
• Refrigeration Units
Notes
• Minimum Operating Temperature: -50°C
• Maximum Operating Temperature: +150°C
• Chemical Type: Acetoxy
• Physical Properties: High Modulus
• Cure Time: 24 (2.5 mm) h
• Product Form: Paste
• Operating Temperature Range: -50 to +150 °C
Attribute | Value |
---|---|
Brand | Dowsil |
Colour | White |
Cure Time | 24hr |
EAN | 5413278118011 |
ECLASS Code | 22170390 |
Features | Cured Sealant is Mildew Resistant Remains Permanently Flexible Without Shrinking, Cracking, Crumbling or Drying Out Resists Moisture and Free Steam Resists Staining, Spotting and Color Changes Retains Original Design Properties Even After Years of Exposure |
MFR Part No. | 2825571/C05 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | One-part, Acetoxy-cure Silicone Rubber Sealant |
Temperature Resistance Range | -50 to +150°C |
UNSPSC Code | 31201606 |