£27.99
Ex VAT
£33.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
One of the lightest bump caps on the market, the HardCap AeroLite® weighs in at less than 135g. Designed to protect against bumps and scrapes, this fully adjustable cap features an impact liner and a sweatband for user comfort.
Features and Benefits
• Both the sweatband and comfort liner have been coated with Polygiene®, an anti-bacterial treatment that acts as an internal deodorant counteracting the development of unpleasant odours
• Moisture-wicking sweatband allows liquids to spread across the fabric to increase the rate of evaporation
• Large reflective panels on the side of the caps increase visibility
• Treated with a Durable Water Repellent coating for use both indoors and out
Standards
• EN812:2012 + A1:2012
Notes
• Polygiene® has a UK Class 1 medical certificate and offers a lifetime guarantee for odour control
• Cover is machine washable at 30°C
Attribute | Value |
---|---|
Brand | JSP |
Colour | Black |
EAN | 5038428222624 |
Fits Head Size | 53cm to 63cm |
MFR Part No. | AAG000-001-100 |
Outer Material | High Density Polyethylene |
Peak Style | Micro Peak |
Series | Aerolite |
Standards Met | EN 812 |
UNSPSC Code | 46181704 |