£2989.00
Ex VAT
£3586.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This high-grade stainless steel ultrasonic cleaner, featuring Frequency Leap technology, offers superior cleaning performance compared to traditional fixed-frequency models. The Qi-Series is designed for various applications, from precision cleaning in the pharmaceutical and medical fields to heavy-duty cleaning in automotive and engineering processes. Each model boasts a robust 2mm thick 316 stainless steel tank, digital controls for ease of use, and a timer with options for 0-99 minutes or infinity mode. Additional features include a heater that warms fluid up to 80°C, fluid level protection for safe operation, a convenient drain outlet, and a stainless steel lid and basket for enhanced durability and efficiency.
Features and Benefits
• Employs innovative Frequency Leap technology to improve ultrasonic cleaning effectiveness
• Made with robust 2mm thick 316 stainless steel for increased durability
• Offers digital controls for intuitive user experience
• Contains a timer that can be set for 0 to 99 minutes or used in infinity mode
• Heater for raising fluid temperatures up to 80°C for optimal cleaning
• Provides fluid level protection to ensure safe operation
• Designed with a drain outlet for straightforward maintenance
• Supplied with a stainless steel lid and basket to enhance resilience
Attribute | Value |
---|---|
Brand | Ultrawave |
Capacity | 17L |
ECLASS Code | 36230700 |
For Use With | Aerospace Automotive Defence Filtration Food and Beverage Marine Medical Devices and Orthopaedic Implants Moulding Pharmaceutical Plating and Surface Finishing Semi Conductors |
Height | 420mm |
Length | 460mm |
MFR Part No. | F0031702 |
Model Number | Qi-300 |
Tank Depth | 275mm |
Tank Height | 200mm |
Tank Width | 305mm |
Type | Industrial Ultrasonic Cleaner |
UNSPSC Code | 47121809 |
Width | 400mm |