SKU:
ALT2734150D
MPN:
107146371
£879.00
Ex VAT
£1054.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The MC 3C is designed for light, general cleaning tasks and is the ideal choice for tradesmen, small building companies, small garages and farms. This range is equipped with a professional 2800 rpm motor pump unit with stainless steel pistons for light cleaning tasks, developed for low to medium intensity use.
Features:
-Powered by a 2800 rpm high-quality motor pump
-Brass pump head and three stainless steel pistons
-Pressure activated unloader system
-Pump oil tank with oil level sight and fill/empty function
-Easy opening and removing of cabinet for access to the pump
-Innovative holder protects Spray Gun from damage during storage and transport
-Turnable cable hook for easier removal and wind-up of power cable
-Robust design with large wheels - easy to maneouvre over rough surfaces and steps
-Aluminium lifting bar
107146373 Includes:
-Stainless steel pistons
-Hose storage holders
-Cable holder
-Turnable cable hook
-Oil sight outside cabinet
-Direct start stop
-Spray gun holder
107146371 Includes:
-Stainless steel pistons
-Hose reel
-Cable holder
-Turnable cable hook
-Oil sight outside cabinet
-Direct start stop
-Spray gun holder
-Lock for hose reel
-Foam sprayer
-Detergent canister 2.5ltr
Attribute | Value |
---|---|
Brand | Nilfisk Alto |
EAN | 5711145221124 |
ECLASS Code | 21051601 |
Flow Rate | 570L/h |
Height | 1017mm |
Hose Length | 10m |
Length | 382mm |
Maximum Operating Pressure | 150bar |
Maximum Water Temperature | 60°C |
MFR Part No. | 107146371 |
Model Number | MC 3C-140/570 XT |
Power Rating | 3kW |
Power Type | Electric |
UNSPSC Code | 47121805 |
Voltage | 240V ac |
Weight | 38kg |
Wheels | Yes |
Width | 382mm |