Dunlop BTL

SPB1700 Standard Wrapped Wedge Belts - SPB (16.3mm x 13mm)

SKU:

DUN6887811M

MPN:

SPB1700 WHITE DUN

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (3)

    Product Details

    Wrapped wedge belts are designated by letters standing for their cross-section, e.g. SPA followed by a number e.g. 1600 which specifies the belts pitch length Lp in mm.


    Due to their high power ratings savings can be made over classical v-belts, smaller pulley diameters and reduced numbers of belts and be incorporated into more compact drives.


    Wedge belts are produced to BS3790, DIN 7753 and AFOR T 47-117 standards.


    MECHANICAL FEATURES:


    • Smooth starting and running.
    • Wide range of drive speeds, using standard electric motors.
    • Low maintenance.
    • Highly efficient.
    • No need for lubrication.
    • Extremely wide horsepower ranges.
    • Dampen vibration between driver and driven pulleys.
    • Silent operations.
    • Long Service Life.
    • Easy Installation.
    • Reduction in drive dimension.


    CHEMICAL FEATURES:


    • Working temperature range -30 ̊C to +80 ̊C.
    • Resistance to oil and heat.
    • Antistatic properties to ISO 1813.


    IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION


    Product Specification
    Attribute
    Value

    Belt length (inside)

    1640mm

    Belt Length (Outside)

    1722mm

    Belt Section

    SPB - 16.3 x 13mm

    Belt Type

    Wrapped Wedge Belt

    Belt Width

    16.3mm

    Brand

    Dunlop BTL

    EAN

    5059161210402

    ECLASS Code

    23179090

    MFR Part No.

    SPB1700

    Pitch Length

    1700mm

    Standards Met

    BS 3790:2006 DIN 7753-1

    UNSPSC Code

    26111801