£83.99
Ex VAT
£100.79
Inc VAT
107 Variations Available
Product Details
Product Specification
Carbide Straight Shank Force X Drill - Oil Feed - TiAlN Coated
Cost effective, high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.
Features
• TiAlN coated
• 140° point
• 5 x D
• Through coolant
• Manufactured to DIN 6537L
• Shank manufactured to DIN 6535HA
• Sizes 3.00mm to 20.00mm
• Carbide
Attribute | Value |
---|---|
Brand | Dormer |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Diameter x Depth | 5xD |
Drill Diameter Metric | 10.6mm |
Drill Diameter Tolerance | M7 |
EAN | 7320760625255 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 70mm |
Flute Type | Spiral |
Helix Type | Continuously Thinned Web |
ISO Category | H K M N P S |
Material | Carbide |
Material Grade | HM |
MFR Part No. | R45310.6 |
Number of Flutes | 2 |
Overall Length | 118mm |
Point Angle | 140° |
Shank Diameter | 12mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |