£28.99
Ex VAT
£34.79
Inc VAT
Product Details
Product Specification
Carbide Centre Drill - 60° - Metric
Premium grade carbide for improved tool life when centre drilling hard and abrasive materials. More rigid operation for higher accuracy and surface
quality
Features
• Carbide
• 60° Angle
• 1xD
• 118° Point angle
• Bright finish
• Manufactured to DIN 333A
• Increased wear resistance and tool life
• Flatted shank for use in custom centering heads used for machining the ends of shafts
Attribute | Value |
---|---|
Body Diameter | 4mm |
Brand | Dormer |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 118° |
Drill Point Diameter | 1.6mm |
EAN | 7320760708682 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Carbide |
Maximum Drill Point Length | 2.6mm |
MFR Part No. | R2001.6X4.0 |
Minimum Drill Point Length | 2mm |
Number of Pieces | 1 |
Overall Length | 35mm |
Series | R200 |
Shank Type | Plain Round |
Standards Met | DIN 333A |
UNSPSC Code | 23241605 |