noscriptGuhring 06804 8.00mm CARBIDE MILLING CUTTER 06804 008.000 | Cromwell Tools

Guhring

06804 8.00mm CARBIDE MILLING CUTTER

SKU:

GUH1619891T

MPN:

06804 008.000

£34.39

Ex VAT

£41.27

Inc VAT

IN STOCK (4)

    Product Details

    3MM RF100Diver Carbide End Mills feature a hardened carbide construction for increased rigidity and a nano-Si coating for improved performance and durability. The weldon shank design helps hold the tool in place and prevents rotation within the machine.


    Features and Benefits
    • Hard carbide construction for increased rigidity
    • Nano-Si coating for increased wear and heat resistance
    • 4 Flute for optimal cutting performance
    • Weldon shank for increased stability when machining


    Specifications
    • Series number: 6804
    • Coating: Nano-Si
    • Cutting Edge: Corner chamfer
    • Helix Angle: 36/37/38
    • Material: Carbide
    • Shank: HB weldon flat


    Typical Applications
    • Milling
    • Steel
    • Stainless steel
    • Cast iron


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    EAN

    4049844233928

    ECLASS Code

    21010500

    End Mill Type

    End Mill

    Length Type

    Regular

    Material

    Carbide

    UNSPSC Code

    23241614