SKU:
GUR1614514K
MPN:
05545 014.000
£83.99
Ex VAT
£100.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Guhring 5545 End Mills (Multi Fluted) are manufactured from a rigid carbide substrate giving them increased strength when machining. Their durable FIREX© coating helps to provide the tool with improved heat and wear resistance prolonging performance and tool lifespan.
Features and Benefits
• Hard carbide construction for improved rigidity
• Durable FIREX© coating prolongs tool life
• Heat and wear resisitant properties for optimal performance
Specifications
• Tool material:- VHM
• Surface finish:- FIREX© Coated
• Carbide grade:- K - P
• Type:- NH
• Cutting direction:- Right Hand
• Cooling:- Without coolant
• Tolerance:- H10
• Shank design:- DIN 6535-HB
• Standards - DIN 6527L
• Helix angle:- 45 degrees
Typical Applications
• Milling
• Steel
• Stainless steel
• Steel alloys
Attribute | Value |
---|---|
Brand | Guhring |
Cutter Diameter | 14mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 4031093641333 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | FIREX© |
Flute Length | 26mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
MFR Part No. | 05545 014.000 |
Number of Flutes | 6 |
Overall Length | 83mm |
Plunge Type | Centre Cutting |
Series | 5545 |
Shank Diameter | 14mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 6527L |
UNSPSC Code | 23241614 |