£20.19
Ex VAT
£24.23
Inc VAT
6 Variations Available
Product Details
Product Specification
DGN/DGNC/DGNM-C : Used for parting of bars, hard materials and tough applications. A positive rake, single cavity with a negative land and shoulders. Medium-to-high feeds. DGNC - with coolant holes, DGNM - single ended for very deep applications.
Features and Benefits
• A thin PVD coated TiCN layer on a P40 substrate
• High toughness and durability
• For general applications in parting and grooving steel at medium to high speeds
Specifications
• Grade: IC354
• ISO Range - P/M/K: (P20-P40)(M10-M30)
• Grade or Coating Type: PVD
• Coating Layers: TiCN
Typical Applications
• Parting
• Grooving
• Steel
• Steel alloys
• Stainless streel
Attribute | Value |
---|---|
Brand | Iscar |
Cutting Application | Grooving Parting |
ECLASS Code | 21010901 |
ISO Designation | DGN 4003C |
Manufacturer Grade | IC354 |
Material | Carbide |
Series | Do-Grip |
UNSPSC Code | 23242105 |