£18.29
Ex VAT
£21.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Heli-face Inserts.
Grade Name: IC328
Insert Material: CARBIDE - PVD COATED
ISO Range: P25-50 M30-40 S25-30
ANSI Range: C5-C6 C2-C3
Coating Description: TiN/TiCN
Grade Description: 'A TiN/TiCN PVD coated tough grade. Used for milling, grooving, parting and drilling a wide range of workpiece materials, at low to medium cutting speeds.'
Grade Name: IC354
Insert Material: CARBIDE - PVD COATED
ISO Range: P20-40 M10-30
ANSI Range: C5-C6
Coating Description: TiN/TiCN
Grade Description: 'A TiN/TiCN PVD coated, tough grade. Used for general applications in parting and grooving carbon, alloy and stainless steel at medium to high cutting speeds.'
Grade Name: IC908
Insert Material: CARBIDE - PVD COATED
ISO Range: P15-30 M20-30 K20-40 N15-25 S15-25 H30-40
ANSI Range: C6-C7 C1-C2
Coating Description: AlTiCrN
Grade Description: AL-Tec: 'A hard, fine grain substrate with excellent chipping resistance, combined with a new AlTiCrN PVD coating. Provides high wear and oxidation resistance in parting, grooving and threading applications. Recommended for a very wide range of materials and machining conditions.'
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
Manufacturer Grade | IC908 |
MFR Part No. | 6002954 |
UNSPSC Code | 23242105 |