£11.89
Ex VAT
£14.27
Inc VAT
10 Variations Available
Product Details
Product Specification
ADKT milling inserts features a tough substrate ideal for applications involving steel and stainless steel at low to medium cutting speeds and unstable machining conditions. The thin PVD TiCN coating helps provide excellent wear resistance and protection from heat build up, prolonging the tools lifespan.
Features and Benefits
• Hard substrate for improved rigidity when machining
• PVD TiCN coating for improved heat and wear resistance
• Ideal for parting and grooving applications involving steel and stainless steel
Specifications
• 85° Parallelogram Insert
• Insert Grade IC328
• ISO Range - P/M/K: (P25-P40)(M30-M40)
• ISO Range -H/S/N/: (S20-S30)
• Grade or Coating Type: PVD
• Coating Layers: TiCN
Typical Applications
• Milling
• Parting and Grooving
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | HM |
Clearance Angle | 15° |
Corner Radius | 1.6mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 15.6mm |
ECLASS Code | 21010590 |
Finish/Coating | TiCN |
Insert Size | 1505 |
Insert Style | ADKT |
ISO Cut | M30 to M40 P25 to P40 S20 to S30 |
ISO Designation | ADKT 150516R-HM |
Manufacturer Grade | IC328 |
Material | Carbide |
Material Application | Alloy Steel Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 5.6mm |
UNSPSC Code | 23242105 |