£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
ADKT Milling Inserts
85° Parallelogram Insert
Insert Grade IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | 76 |
Clearance Angle | 15° |
Corner Radius | 1mm |
Cutting Direction | Right Hand |
Cutting Edge Length | 15.75mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | 1505 |
Insert Style | ADKT |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | ADKT 1505PDTR 76 |
Manufacturer Grade | IC928 |
Material | Carbide |
Material Application | Alloy Steel Cast Steel High-Temperature Alloys Stainless Steel Steel Titanium |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 5.63mm |
UNSPSC Code | 23242105 |