£37.69
Ex VAT
£45.23
Inc VAT
2 Variations Available
Product Details
Product Specification
BCR Milling Inserts
The DROPMILL insert has a straight cutting edge tangent to a round corner. It enables machining of a shoulder with a round corner. A protrusion on the bottom mounts in a mating slot in the pocket to maintain high edge location precision.
Grade: IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | QT |
Corner Radius | 16mm |
Cutting Edge Length | 28mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Insert Size | D320 |
Insert Style | BCR |
ISO Cut | H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | BCR D320-QT |
Manufacturer Grade | IC908 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 5.3mm |
UNSPSC Code | 23242105 |