Iscar

H490 ANKX120504PNTR, Milling Insert, Carbide, Grade IC830

SKU:

ISC1224514M

MPN:

5606353

£12.79

Ex VAT

£15.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    H490 ANKX Milling Inserts from Iscar feature an improved PVD TiAIN coated tough grade with better chip flow. Suitable for milling stainless, high temperature alloys and other alloy steels it is recommended for interrupted cut and heavy operations. With excellent notch wear and built-up edge resistance it's double sided design and 4 cutting edges make it ideal for applications on a wide range of materials.


    Features and Benefits
    • 85° Parallelogram shape with 4 cutting edges
    • Double-sided for improved cutting performance
    • PVD TiAIN coated for improved durability


    Standards
    • Grade description: IC830
    • ISO range: P20-P40, M25-M35, S15-S30


    Typical Applications
    • Hardened Metals
    • Milling


    Notes
    • Available in sizes (cutting edge) 8.52mm - 16.70mm


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Clearance Angle

    0°

    Corner Radius

    0.4mm

    Cutting Direction

    Neutral

    Cutting Edge Length

    13.7mm

    ECLASS Code

    21010590

    Finish/Coating

    AlTiN+TiN

    Insert Size

    1205

    Insert Style

    ANKX

    ISO Cut

    M25 to M35 P20 to P40 S15 to S30

    ISO Designation

    H490 ANKX120504PNTR

    Manufacturer Grade

    IC830

    Material

    Carbide

    Material Application

    High-Temperature Alloys Stainless Steel Steel

    Pack Quantity

    1

    Shape

    85° Parallelogram

    UNSPSC Code

    23242105