£30.39
Ex VAT
£36.47
Inc VAT
2 Variations Available
Product Details
Product Specification
HCR: Ball nose with 2 straight tangent cutting edges inserts (fully effective) for cavity profiling and shouldering. Due to its high accuracy (0.01 mm), can be used for roughing and finishing.
Grade: IC928
A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cutand heavy operations.
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010590 |
Insert Size | D200 |
Insert Style | HCR |
Manufacturer Grade | IC928 |
MFR Part No. | 5605316 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |