£18.09
Ex VAT
£21.71
Inc VAT
2 Variations Available
Product Details
Product Specification
IQ845 SYHU Milling Inserts
Square inserts with 8 cutting edges.
Insert Grade: IC830
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN
A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.8mm |
ECLASS Code | 21010590 |
Finish/Coating | AlTiN+TiN |
Inscribed Circle | 13.8mm |
Insert Size | 704 |
Insert Style | SYHU |
ISO Cut | M25 to M35 P20 to P40 S15 to S30 |
ISO Designation | IQ845 SYHU0704ADN |
Manufacturer Grade | IC830 |
Material | Carbide |
Material Application | High-Temperature Alloys Stainless Steel Steel |
Pack Quantity | 1 |
Thickness | 4.2mm |
UNSPSC Code | 23242105 |