£15.49
Ex VAT
£18.59
Inc VAT
2 Variations Available
Product Details
Product Specification
LNAR Milling Inserts
Tangentially clamped inserts with positive polished land and a sharp cutting edge. Recommended for machining high silicon aluminum. 4 R.H. and 4 L.H. cutting edges when used on F90LN.. cutters.
Insert Grade: IC07
ISO Range - P/M/K: (M10-M20)
ISO Range - H/S/N: (S10-S30)(N05-N20)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated
An uncoated, fine grain, carbide grade. Used for high temperature alloys at low to medium cutting speed.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 0.5mm |
Cutting Edge Length | 11mm |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Insert Size | 1106 |
Insert Style | LNAR |
ISO Cut | M10 to M20 N05 to N20 S10 to S30 |
ISO Designation | LNAR 1106 PN NP |
Manufacturer Grade | IC07 |
Material | Carbide |
Material Application | High-Temperature Alloys Non-Ferrous Metal Stainless Steel |
Pack Quantity | 1 |
Shape | Rectangle |
Thickness | 10.72mm |
UNSPSC Code | 23242105 |