noscriptIscar Milling Insert, ADKT 150516R HM, Carbide, Grade IC28 5600621 | Cromwell Tools

Iscar

Milling Insert, ADKT 150516R HM, Carbide, Grade IC28

SKU:

ISC1152077M

MPN:

5600621

£8.79

Ex VAT

£10.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    ADKT Milling Inserts


    85° Parallogram Insert


    Insert Grade IC28
    ISO Range - P/M/K: (M30-M40)
    ISO Range - H/S/N: (N15-N30)
    Grade or Coating Type: Uncoated
    Coating Layers: Uncoated


    For machning aluminum at medium cutting speeds and medium or large chip sections.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    HM

    Clearance Angle

    15°

    Corner Radius

    1.6mm

    Cutting Direction

    Right Hand

    Cutting Edge Length

    15.6mm

    ECLASS Code

    21010590

    Finish/Coating

    Uncoated

    Insert Size

    1505

    Insert Style

    ADKT

    ISO Cut

    M30 to M40 N15 to N30

    ISO Designation

    ADKT 150516R HM

    Manufacturer Grade

    IC28

    Material

    Carbide

    Material Application

    Non-Ferrous Metal Stainless Steel

    Pack Quantity

    1

    Shape

    85° Parallelogram

    Thickness

    5.6mm

    UNSPSC Code

    23242105