£19.59
Ex VAT
£23.51
Inc VAT
2 Variations Available
Product Details
Product Specification
P290 ACCT are single-sided rectangular milling inserts with two 12 and 18 mm straight cutting edges with a 'SUMO TEC' AlTiN+TiN PVD coating. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel.
Features and Benefits
• 2 x cutting edges
• Durable 'SUMO TEC' AlTiN+TiN PVD coating for prolonged tool life
• High toughness and wear resistance
Specifications
• Insert Grade IC830
• ISO Range - P/M/K: (P20-P40)(M25-M35)
• ISO Range - H/S/N: (S15-S30)
• Grade or Coating Type: PVD
• Coating Layers: AlTiN+TiN
Typical Applications
• Milling
• Steel
• Stainless steel
• Alloy steel
• High temperature applictions
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010590 |
Insert Size | 1806 |
Insert Style | ACCT |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |