£10.99
Ex VAT
£13.19
Inc VAT
3 Variations Available
Product Details
Product Specification
The Pramet double-sided milling insert is designed for efficient machining with shoulder face mills STN16. With a triangular shape and rounded cutting edges, this insert is optimized for a maximum depth of cut of 10.0mm. It features a precise indexing accuracy conforming to ISO-tolerance class-G, ensuring reliable and consistent performance. The insert is constructed from 8215 PVD coated fine-grained WC-Co carbide, falling within the ISO-grade range of P10 to P20. This composition makes it well-suited for the machining of steel, providing durability and high-performance capabilities.
Features and Benefits
• Reduced cutting forces, leading to smooth and quiet machining for process security
• P - Steel and cast steel (steels with alloy content ≤ 10% and a hardness of < 45HRC)
Attribute | Value |
---|---|
Brand | Pramet |
Clearance Angle | 60° |
Corner Radius | 0.8mm |
Cutting Direction | Neutral |
Cutting Edge Length | 10mm |
EAN | 3603603844308 |
ECLASS Code | 21010590 |
ISO Cut | 10 to 20 |
Material | Cobalt-enriched Carbide |
Material Application | Cast Steel Steel |
MFR Part No. | TNGX 160608SR-F:8215 |
Pack Quantity | 1 |
Shape | Triangle |
UNSPSC Code | 23242105 |