£23.69
Ex VAT
£28.43
Inc VAT
3 Variations Available
Product Details
Product Specification
XDLT Milling Cutting Inserts are made from a solid carbide which provides greater rigidity than high speed steel. they feature extreme heat resistance making the ideal for high speed applications on non ferrous materials and other difficult to machine materials like plastics.
Features and Benefits
• Manufactured from solid carbide for improved rigidity
• Heat resistant for use in high speed application
• TiN/TiC/TiN coating for increased durability
Specifications
• Material: Carbide
• Grade: 6519
• Coating: TiN/TiC/TiN
Typical Applications
• Milling
• Cast Iron
• Steel
• Plastics
Attribute | Value |
---|---|
Brand | Kennametal |
ECLASS Code | 21010590 |
Finish/Coating | TiN+TiC+TiN |
Insert Style | XDLT |
Manufacturer Grade | KCSM40 |
Material | Carbide |
Material Application | Cast Iron Steel |
MFR Part No. | 6441068 |
Shape | Square |
UNSPSC Code | 23242105 |