Iscar

GFF-6N INSERT GRADE IC354

SKU:

ISC1331954T

MPN:

6002516

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (46)

    Product Details

    GFF-N: SELF-GRIP, face grooving inserts.


    Grade : IC354
    medium to high cutting speeds.
    ISO Range - P/M/K (P20-P40)(M10-M30)
    ISO Range - H/S/N
    Grade or Coating Type PVD
    Coating Layers TiCN


    Grade : IC635
    ISO Range - P/M/K (P30-P50)(M20-M40)
    ISO Range - H/S/N
    Grade or Coating Type CVD
    Coating Layers TiN+TiC+TiN


    Grade : IC656
    ISO Range - P/M/K (P20-P40)(M20-M40)
    ISO Range - H/S/N
    Grade or Coating Type CVD
    Coating Layers TiCN+TiC+TiN


    Grade : IC20
    Uncoated carbide grade.
    ISO Range - P/M/K (M10-M25)(K10-K20)
    ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
    Grade or Coating Type UN-COATED
    Coating Layers Uncoated


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Manufacturer Grade

    IC354

    UNSPSC Code

    23242105