£21.19
Ex VAT
£25.43
Inc VAT
2 Variations Available
Product Details
Product Specification
GIF : CUT-GRIP precision-ground, double-ended inserts for grooving at low to-medium feeds.
Grade : IC20
Uncoated carbide grade.
ISO Range - P/M/K (M10-M25)(K10-K20)
ISO Range - H/S/N (H05-H15)(S05-S20)(N05-N25)
Grade or Coating Type UN-COATED
Coating Layers Uncoated
Grade : IC8250
ISO Range - P/M/K (P10-P35)(M05-M20)
ISO Range - H/S/N
Grade or Coating Type: CVD
Coating Layers TiCN+Al2O3+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.15mm |
Cutting Application | Grooving |
Cutting Location | Internal & External |
Depth of Cut | 13mm |
ECLASS Code | 21010901 |
Grooving Width | 4.45mm |
Insert Style | GIF |
ISO Category Grade | K M |
ISO Designation | GIF 4.45-0.15 |
Manufacturer Grade | IC20 |
Material | Carbide |
Radius Type | Corner Radius |
Series | Cut-Grip |
UNSPSC Code | 23242105 |