£13.99
Ex VAT
£16.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Part of the T-MaxⓇ Q-Cut series, these parting inserts are designed to leave an excellent surface finish thanks to wiper technology. Available in a range of sizes and specifications, the inserts are manufactured from durable grade 4225 carbide and are finished with a TiCN, Al2O3 and TiN coating.
Features and Benefits
• Manufactured from grade 4225 carbide for durability
• Finished with a TiCN, Al2O3 and TiN coating for bolstered resilience
• Part of the T-Max® Q-Cut range of parting inserts that provides an excellent surface finish
• Available in a range of sizes and specifications to suit your requirements
Typical Applications
• Suited for use when working on steels and cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 4E |
Clearance Angle | 7° |
Corner Radius | 0.3mm |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 40 |
ISO Category Grade | K P |
ISO Cut | Roughing |
ISO Designation | R151.2-400-05 |
Manufacturer Grade | 4225 |
Material | Carbide |
MFR Part No. | 12259553 |
Radius Type | Corner Radius |
Seat Size | 40 |
Series | Q-Cut |
UNSPSC Code | 23242105 |