£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
TAG N-C/W/M parting and grooving inserts are the first choice for the parting of bars, hard materials and tough applications. A positive rake, single cavity (except 7 & 12 mm with double cavity), negative land and shoulders, provides extra cutting-edge strength. Suitable for use with medium-to-high feeds.
Features and Benefits
• Hard substrate construction for improved rigidity and strength
• Excellent chipping resistance properties
• TiAlN PVD coating provides high wear and oxidation resistance
Specifications
• Grade : IC908
• ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
• ISO Range - H/S/N: (H10-H20)(S10-S25)
• Grade or Coating Type: PVD
• Coating Layers: TiAlN
Typical Applications
• Milling
• Steel
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | C |
Clearance Angle | 7° |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | TAG |
ISO Category Grade | K M P |
ISO Cut | K20-K41 M20-M30 P15-P30 |
ISO Designation | TAG N3C |
Manufacturer Grade | IC908 |
Material | Carbide |
MFR Part No. | 6003369 |
Series | TAG - Tang Grip |
UNSPSC Code | 23242105 |