£11.99
Ex VAT
£14.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Parting and Grooving Single-Ended Inserts for Parting Bars, Hard Materials and
Tough Applications. The TAG inserts are available with the familiar J- and C-Type chipformers, with neutral and angular frontal cutting edges. The new tools are equipped with a user-friendly clamping and extraction device. The TANG-GRIP family includes square shank tools, blades and inserts in 1.4 - 9.5mm widths in the most advanced IC830 and IC808 SUMO TEC grades. The blades are in standard siuzes which fit ISCAR's standard blocks.
Features and Benefits
• Very rigid clamping in a tangentially oriented pocket
• Enables machining at very high feed rates providing excellent straightness and surface finish
• Recommended for parting large diameter parts and for interrupted cuts
• Offers a free, unobstructed chip flow
• Tangential clamping and free chip flow results in improved tool and insert life time
• Provides a solution to the problem of inserts being pulled out during retraction
Standards
• Grade: IC808
Typical Applications
• Parting
• Grooving
Notes
(1) Larger corner radii for interrupted cut and high feed applications
(2) Tolerance for W<6 mm = ±0.05. For W>6 mm = ±0.10
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | C |
Corner Radius | 0.05mm |
Cutting Application | Grooving Parting |
Cutting Direction | Neutral |
Cutting Location | External |
ECLASS Code | 21010901 |
Grooving Width | 5.05mm |
Insert Style | TAG |
ISO Category Grade | M P |
ISO Designation | TAG N5C |
Manufacturer Grade | IC808 |
Material | Carbide |
MFR Part No. | 6011425 |
Radius Type | Corner Radius |
Series | Tang-Grip |
UNSPSC Code | 23242105 |