£57.69
Ex VAT
£69.23
Inc VAT
10 Variations Available
Product Details
Product Specification
SUMOCHAM exchangeable DCN drill heads for carbon and alloy steel. The drill head is designed with a honed cutting edge for machining the ISO P materials group, with an ultimate shape for high productivity and outstanding chip forming on soft steel. Available in increments of 0.1 mm.
Grade: IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Diameter | 5.3mm |
Finish/Coating | TiAlN |
Insert Type | Exchangeable Drill Heads |
ISO Category Grade | H K M P S |
ISO Cut | H10-H20 K20-K40 M20-M30 P10-P30 S10-S25 |
ISO Designation | ICP 053 |
Manufacturer Grade | IC908 |
Material | Carbide |
Point Angle | 140° |
Point Length | 0.78mm |
Series | ICP Sumocham |
UNSPSC Code | 23242106 |