£33.49
Ex VAT
£40.19
Inc VAT
3 Variations Available
Product Details
Product Specification
MM EA: MULTI-MASTER, Interchangeable solid carbide slot drill milling heads with two or three 45° helix flutes. Used for machining aluminum.
Grade: IC08
An uncoated fine grain, carbide grade. Used mainly for aluminum and for high temperature alloys at low to medium cutting speed.
ISO Range - P/M/K: (M20-M30)
ISO Range - H/S/N: (S10-S30)(N10-N20)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated
Attribute | Value |
---|---|
Brand | Iscar |
UNSPSC Code | 23101513 |