noscriptIscar MM EBA080-B05-2T05 INSERT GRADE IC08 5622238 | Cromwell Tools

Iscar

MM EBA080-B05-2T05 INSERT GRADE IC08

SKU:

ISC1314270B

MPN:

5622238

£36.99

Ex VAT

£44.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    MM EBA: 2 flute high precision, MULTI-MASTER interchangeable solid carbide ballnose heads for machining aluminum.


    Grade: IC08
    An uncoated fine grain, carbide grade. Used mainly for aluminum and for high temperature alloys at low to medium cutting speed.
    ISO Range - P/M/K: (M20-M30)
    ISO Range - H/S/N: (S10-S30)(N10-N20)
    Grade or Coating Type: UN-COATED
    Coating Layers: Uncoated


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    UNSPSC Code

    23101513