£93.39
Ex VAT
£112.07
Inc VAT
3 Variations Available
Product Details
Product Specification
MM EBA: 2 flute high precision, MULTI-MASTER interchangeable solid carbide ballnose heads for machining aluminum.
Grade: IC08
An uncoated fine grain, carbide grade. Used mainly for aluminum and for high temperature alloys at low to medium cutting speed.
ISO Range - P/M/K: (M20-M30)
ISO Range - H/S/N: (S10-S30)(N10-N20)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated
Attribute | Value |
---|---|
Brand | Iscar |
Cutter Manufacturer Grade | IC08 |
Cutter Material | Carbide |
ISO Designation | MM EBA200-B15-2T12 |
MFR Part No. | 5622242 |
UNSPSC Code | 23101513 |